Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Sleeve Bearing Motor w/ Open Lead End (208-230V, 1625 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

5-5/8" 1-Speed Outdoor Sleeve Bearing Motor w/ Open Lead End (208-230V, 1625 RPM, 1/3 HP)

Brand:
Century
SKU:
665A
Rating:
(0)
Q&A:
(0)
5-5/8" 1-Speed Outdoor Sleeve Bearing Motor w/ Open Lead End (208-230V, 1625 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$221.51 each
In Stock
In Stock
Get 16 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
1.9 Amps

Description

–
Features:
  • Continuous Duty, Air Over
  • Energy Efficient
  • Electrically Reversible
  • Permanent Split Capacitor
  • Thermally Protected
  • Water Slinger on Shaft
  • 1/2" Flatted Shaft
  • 1.0 SF
  • 60 Degree C Ambient
  • 60 Hz
  • Resilient Mounting Rings
  • 1/3 HP
  • Resilient rings included for refrigeration applications

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Bearings:

Sleeve

Voltage:

208/230V

Duty:

Air Over

Rotation:

Reversible

Poles:

4

Mount:

Resilient Ring - Extended Studs

Speeds:

1

RPM:

1625

Phase:

1

Hertz:

60

Enclosure Type:

Semi-Enclosed

Amperage:

1.9

Frame:

48Y

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy