Shop Resideo Sale
Main product image of 5-5/8" 1-Speed Outdoor Ball Bearing Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" 1-Speed Outdoor Ball Bearing Motor (208-230V, 1075 RPM, 3/4 HP)

Brand:
Century
SKU:
668A
Rating:
(0)
Q&A:
(0)
5-5/8" 1-Speed Outdoor Ball Bearing Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$303.81 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
4.1 Amps

Description

–
Features:
  • 1075 RPM
  • 3/4 HP
  • 208-230 V
  • 4.1 Amps
  • Single Phase
  • Single Speed
  • Open Enclosure
  • All Angle Mount
  • 26" Leads (min.)
  • Auto Protector
  • Class "B" Insulation
  • Energy Efficient
  • Ext. Thru Bolts - Both Ends
  • Permanent Split Capacitor
  • Reversible
  • Ball Bearings
  • 48Y Frame
  • 60 Degrees C Ambient
  • 1/2" Dia. Shaft - Dbl. Flat
  • 60 Hz
  • 1.0 Service Factor

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

3/4

Bearings:

Ball

Voltage:

208/230V

Rotation:

Reversible

Duty:

Air Over

Poles:

6

RPM:

1075

Mount:

Extended Studs

Phase:

1

Enclosure Type:

Totally Enclosed

Hertz:

60

Frame:

48Y

Speeds:

1

Amperage:

4.1

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy