Apply to be a TradeMaster!
Main product image of 5" 3-Speed Double Shaft Fan/Blower Motor (115V, 1075 RPM, 1/6, 1/10, 1/20 HP)
Magnifying glass
Hover image to zoom

5" 3-Speed Double Shaft Fan/Blower Motor (115V, 1075 RPM, 1/6, 1/10, 1/20 HP)

Brand:
Century
SKU:
670A
Rating:
(0)
Q&A:
(0)
5" 3-Speed Double Shaft Fan/Blower Motor (115V, 1075 RPM, 1/6, 1/10, 1/20 HP)
Magnifying glass
Hover image to zoom
670A has been discontinued
Discontinued December 20, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
3-Speed 1050 RPM 1/6-1/10-1/20 HP Fan Coil Motor (3.10-1.50-1.10A 115V)
Brand:
Fasco
SKU:D354
(0)
Backorder
Backorder
Get it Tue, Nov 10 - Tue, Nov 17
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/10, 1/6, 1/20 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
2.7 Amps

Description

–
Features:
  • PERMANENT SPLIT CAPACITOR
  • Auto Protector
  • Continuous Air Over
  • Min. 36" leads
  • Open Construction
  • Resilient Base
  • Sleeve Bearing
  • 1/2" Dia.- Flatted Shafts
  • 40° C Ambient
  • 3-1/2" Shaft Height
  • 60 HZ only
  • 42 Frame (5.0" Dia.)

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/10

1/6

1/20

Bearings:

Sleeve

Voltage:

115V

Duty:

Continuous Air Over

Poles:

6

Mount:

Resilient Base

RPM:

1075

Enclosure Type:

Open

Hertz:

60

Rotation:

CWLE

Speeds:

3

Amperage:

2.7

Frame:

42Y

Phase:

1

Insulation Class:

A

Overload Protection:

Automatic

Diameter (Inches):

5"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm