| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/3 |
| Voltage: | 230V 115/208-230v 115V 208V |
| Duty: | Air Over |
| Poles: | 6 |
| Bearings: | Ball |
| Mount: | Resilient Base |
| Rotation: | Reversible |
| Phase: | 1 |
| Hertz: | 60 |
| Enclosure Type: | Totally Enclosed |
| RPM: | 1140 |
| Frame: | 48Y |
| Insulation Class: | B |
| Speeds: | 1 |
| Amperage: | 3.3 |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 140°F |
| Motor Orientation: | Any |