| Type: | Shaded Pole |
|---|---|
| Horse Power: | 1/6 1/10 1/12 1/8 |
| Bearings: | Sleeve |
| Voltage: | 120v |
| Duty: | Continuous Air Over |
| Poles: | 4 |
| Mount: | Resilient Rings |
| RPM: | 1550 |
| Rotation: | CCWLE |
| Speeds: | 4 |
| Enclosure Type: | Open Air Over |
| Hertz: | 60 |
| Amperage: | 3.3 |
| Frame: | 42 |
| Insulation Class: | A |
| Phase: | 1 |
| Diameter (Inches): | 5" |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |