Apply to be a TradeMaster!
Main product image of 5-5/8" 4-Speed Fleximount Fan/Blower Motor (115V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" 4-Speed Fleximount Fan/Blower Motor (115V, 1075 RPM, 1/4 HP)

Brand:
Century
SKU:
752A
Rating:
(0)
Q&A:
(0)
5-5/8" 4-Speed Fleximount Fan/Blower Motor (115V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$367.31 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4, 1/8, 1/6, 1/10 HP
Product Highlight: Mount
Flexible Arms
Product Highlight: Amperage
3.9 Amps

Description

–
Features:
  • 1/4 HP
  • 115 Volt
  • Four Speed
  • 1075 RPM (on high)
  • 3.9 Amp (on high)
  • Rotation: Reversible (reversing plug)
  • Auto Protector
  • Continuous Duty, Air Over
  • Energy Efficient
  • Fleximount
  • Designed for 9" and 10" shaft mounted blower wheels
  • Open Construction
  • Sleeve Bearing
  • Motor Diameter: 5 5/8"
  • Motor Length (less shaft): 4 1/4"
  • Shaft Dimensions: 1/2 x 5.52" (flatted)
  • 24" Leads minimum
  • 50 degrees Celsius ambient temperature
  • Permanent Split Capacitor
  • Requires a 5 MFD 370V Run Capacitor

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

1/8

1/6

1/10

Voltage:

115V

Bearings:

Sleeve

Rotation:

Reversible

Duty:

Air Over

Mount:

Flexible Arms

RPM:

1075

Poles:

6

Phase:

1

Hertz:

60

Enclosure Type:

Open

Frame:

48

Speeds:

4

Insulation Class:

B

Amperage:

3.9

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy