Pros, Join Our TradeMaster Program!
Description
5-5/8" Totally Enclosed Fan/Blower Motor (115/230V, 1725 RPM, 1/4 HP)

Features:
  • Continuous Duty, Air Over
  • Permanent Split Capacitor
  • Sleeve & Ball Bearing Models
  • Thermally Protected
  • 60 Hz
  • 48Y Frame
  • Capacitor included
Hide Description
Manuals (1)
Specs
Type:
Permanent Split Capacitor
Horse Power:
1/4
Voltage:
115/230v
115v
230v
Enclosure Type:
Totally Enclosed
Duty:
Air Over
Poles:
4
Mount:
Resilient Base
Bearings:
Ball
Rotation:
Reversible
Phase:
1
Frame:
48Y
RPM:
1725
Insulation Class:
B
Speeds:
1
Amperage:
1.6
Overload Protection:
Automatic
Amperage:
3
Max Ambient Temp (°F):
140°F
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.