Apply to be a TradeMaster!
Main product image of 5-5/8" 2-Speed Outdoor Ball Bearing Motor w/ Open Lead End (460V, 1625 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" 2-Speed Outdoor Ball Bearing Motor w/ Open Lead End (460V, 1625 RPM, 1/4 HP)

Brand:
Century
SKU:
782A
Rating:
(1)
Q&A:
(0)
5-5/8" 2-Speed Outdoor Ball Bearing Motor w/ Open Lead End (460V, 1625 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$427.00 each
In Stock
In Stock
Get 3 Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.74 Amps

Description

–
Features:
  • Auto Protector
  • Class "B" Insulation
  • Closed Except Lead End
  • 1/2" Dia. Shaft - Dbl. Flat
  • Continuous Duty, Air Over
  • Extended Thrubolt, Shaft End
  • 26" Leads (Minimum)
  • 48 Frame
  • Reversible
  • Sleeve Bearing
  • 60 HZ
  • Reversing Plug
  • Has hex mounting hub on both ends for cradle base mounting
  • Includes conduit box, mounting screws, gasket, shipped detached
  • Rewire for second speed

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Bearings:

Ball

Voltage:

460v

Rotation:

Reversible

Duty:

Air Over

Mount:

Extended Studs

RPM:

1625

Speeds:

2

Poles:

4

Phase:

1

Enclosure Type:

Semi-Enclosed

Hertz:

60

Frame:

48Y

Amperage:

0.74

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect Replacement

Bought this as a replacement fan motor for a new Dayton 480v 30kW unit heater. Grainger will not (currently) sell replacement motors for this heater because the failure rate is so high, and actually refunded the cost of the entire heater because of the failed motor. With a couple of modifications, this 2 speed reversable motor was the perfect replacement. I had to shorten the shaft, and because the motor is stud mounted I had to swap the thrubolts with the old motor because they were longer. The hex hubs on both ends made the motor slightly longer than the old one, making it a little difficult to maneuver into the heater, but not too bad.
TCP2
Holyoke, MA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy