Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Ball Bearing Motor w/ Open Lead End (460V, 825 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
5-5/8" 1-Speed Outdoor Ball Bearing Motor w/ Open Lead End (460V, 825 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$565.43 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.1 Amps

Description

–
Features:
  • Auto Protector
  • Ball Bearing
  • Class "B" Insulation
  • Closed Except Lead End
  • Energy Efficient
  • Reversible
  • Permanent Split Capacitor
  • Shaft Slinger
  • 1/2" Dia. Shaft - Dbl. Flat
  • 26" Leads (Minimum)
  • 48 Frame
  • 60 Hz
  • 60 Degrees C
  • Reversing Plug
  • Has hex mounting hub on both ends for cradle base mounting
  • Includes conduit box, mounting screws, gasket, shipped detached

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Bearings:

Ball

Voltage:

460v

Rotation:

Reversible

Duty:

Air Over

Speeds:

1

Mount:

Extended Studs

Poles:

8

RPM:

825

Phase:

1

Enclosure Type:

Semi-Enclosed

Hertz:

60

Frame:

48Y

Amperage:

1.1

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy