Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Ball Bearing Motor (460V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
5-5/8" 1-Speed Outdoor Ball Bearing Motor (460V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
789A has been discontinued
Discontinued September 11, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
5-5/8" Outdoor Ball Bearing Motor (460V, 1075 RPM, 1/3 HP)
Brand:
Century
SKU:FEH1036SF
(0)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1 Amps

Description

–
Features:
  • All Angle Mount
  • Ball Bearing
  • Auto Protector
  • 1/2" Dia. Shaft - Dbl. Flat
  • Class "B" Insulation
  • Continuous Duty, Air Over
  • 26" Leads (Minimum)
  • Energy Efficient
  • Extended Thru Bolts - Both Ends
  • 60 Degrees C Ambient
  • 60 Hz
  • Includes conduit box, mounting screws, gasket, shipped detached
  • No hubs on either end
  • Extended thru bolts, shaft end only
  • Reversible. Quick connect terminals
  • No hubs on either end

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

460v

Bearings:

Ball

Duty:

Air Over

Rotation:

Reversible

RPM:

1075

Poles:

6

Mount:

Extended Studs

Phase:

1

Enclosure Type:

Totally Enclosed

Hertz:

60

Speeds:

1

Frame:

48Y

Amperage:

1

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm