| Amperage: | 2.6 |
|---|---|
| Mount: | Lug |
| Max Ambient Temp (°F): | 104°F |
| Hertz: | 60 |
| Phase: | 1 |
| Diameter (Inches): | 5" |
| Horse Power: | 1/30 1/20 1/10 1/8 1/15 |
| Bearings: | Sleeve |
| Type: | Permanent Split Capacitor |
| Frame: | 42 |
| Overload Protection: | Automatic |
| RPM: | 1000 |
| Rotation: | CWSE |
| Poles: | 6 |
| Voltage: | 115V |
| Insulation Class: | B |
| Duty: | Continuous Air Over |
| Speeds: | 5 |
| Motor Orientation: | Horizontal |
| Enclosure Type: | Open Air Over |