Apply to be a TradeMaster!
Main product image of 5-5/8" 3-Speed High Efficiency Indoor Blower Motor (277V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
5-5/8" 3-Speed High Efficiency Indoor Blower Motor (277V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$282.60 each
In Stock
In Stock
Get 49 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
1.3 Amps

Description

–
5-5/8" 3-Speed High Efficiency Indoor Blower Motor (277V, 1075 RPM, 1/4 HP)

Features:
  • Auto Protector
  • Open Construction
  • 1/2" Dia.- Flatted Shaft
  • Continuous Air Over
  • Permanent Split Capacitor
  • 40, 50 and 60C Ambients
  • 23" Leads (Minimum)
  • High Efficient $
  • 48 Frame (5-5/8" Dia.)
  • 60 HZ
  • Multiple Mount
  • Reversible
  • Resilient Mounting
  • Ring Included

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

277v

Bearings:

Sleeve

Duty:

Air Over

Mount:

Resilient Ring - Extended Studs

RPM:

1075

Poles:

6

Rotation:

Reversible

Enclosure Type:

Open

Phase:

1

Hertz:

60

Speeds:

3

Frame:

48Y

Amperage:

1.3

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy