Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (277V)
Magnifying glass
Hover image to zoom

5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (277V)

Brand:
Century
SKU:
7FD6000A
Rating:
(0)
Q&A:
(0)
5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (277V)
Magnifying glass
Hover image to zoom
$189.15 each
In Stock
In Stock
Get 28 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 - 1/6, 1/3, 1/4, 1/5 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
3.3 Amps

Description

–
5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (277V)

Specs

–
Type:

Permanent Split Capacitor

Product Type:

Motor

Diameter (Inches):

5-5/8"

Horse Power:

1/2 - 1/6

1/3

1/4

1/5

Voltage:

277v

Speeds:

4

Duty:

Air Over

Phase:

1

Poles:

6

Mount:

Resilient Ring - Extended Studs

RPM:

1075

Rotation:

Reversible

Bearings:

Sleeve

Frame:

48Y

Hertz:

60

Amperage:

3.3

Enclosure Type:

Open Air Over

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy