Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Motor, 3/4 - 1/5 HP, 1075 RPM, Reversible (277V)
Magnifying glass
Hover image to zoom
5-5/8" PSC Motor, 3/4 - 1/5 HP, 1075 RPM, Reversible (277V)
Magnifying glass
Hover image to zoom
$212.42 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 - 1/5, 1/3, 1/4, 1/2 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
3.6 Amps

Description

–
5-5/8" PSC Motor, 3/4 - 1/5 HP, 1075 RPM, Reversible (277V)

.

Specs

–
Product Type:

Motor

Type:

Permanent Split Capacitor

Diameter (Inches):

5-5/8"

Horse Power:

3/4 - 1/5

1/3

1/4

1/2

Voltage:

277v

Speeds:

4

Duty:

Air Over

RPM:

1075

Poles:

6

Mount:

Resilient Ring - Extended Studs

Phase:

1

Rotation:

Reversible

Bearings:

Ball

Frame:

48Y

Hertz:

60

Amperage:

3.6

Enclosure Type:

Open Air Over

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy