Shop Resideo Sale
Main product image of 1/10 HP 115v 4.4" Diameter Motor, 850 RPM
Magnifying glass
Hover image to zoom
1/10 HP 115v 4.4" Diameter Motor, 850 RPM
Magnifying glass
Hover image to zoom
$239.39 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
850 RPM
Product Highlight: Horse Power
1/10 HP
Product Highlight: Mount
Stud
Product Highlight: Amperage
4 Amps
Product Highlight: Diameter (Inches)
4-2/5" Diameter

Specs

–
Horse Power:

1/10

Bearings:

Sleeve

RPM:

850

Phase:

1

Frame:

4.4

Mount:

Stud

Hertz:

60

Amperage:

4

Diameter (Inches):

4-2/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy