Apply to be a TradeMaster!
Main product image of 5" 5-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10 1/20 1/30 1/40 1/70 HP)
Magnifying glass
Hover image to zoom

5" 5-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10 1/20 1/30 1/40 1/70 HP)

Brand:
Century
SKU:
89PSC
Rating:
(1)
Q&A:
(0)
5" 5-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10 1/20 1/30 1/40 1/70 HP)
Magnifying glass
Hover image to zoom
$234.52 each
In Stock
In Stock
Get 60 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/30, 1/70, 1/10, 1/20, 1/40 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Diameter (Inches)
5" Diameter

Description

–

Note: Image may not be exact representation of item.


Specifications

  • Fan Coil - Dual Wheel Blower Motor
  • 5" Diameter - 42 Frame
  • Permanent Split Capacitor (PSC); Capacitor Required: 5 Mfd-370 Volts (Not Supplied with Motor)
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 1/2" Diameter Shaft with Flat
  • 54" Leads
  • Resilient Base

Specs

–
Type:

Shaded Pole

Horse Power:

1/30

1/70

1/10

1/20

1/40

Voltage:

115V

RPM:

1050

Frame:

42Y

Speeds:

5

Hertz:

60

Mount:

Resilient Base

Overload Protection:

Automatic

Diameter (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works well with new blades

Did not fit existing fan blades, solved with new fan blades. It seems nobody makes 3/8 motor shaft or 3/8 fan blades anymore.
jo
louisville, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy