Apply to be a TradeMaster!
Main product image of 5-5/8" 2-Speed Fleximount Fan/Blower Motor (460V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
5-5/8" 2-Speed Fleximount Fan/Blower Motor (460V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
9422V1A has been discontinued
Discontinued January 7, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2, 3/4 HP
Product Highlight: Mount
Lug
Product Highlight: Amperage
2.2 Amps

Description

–
Features:
  • Reversing Plug
  • 40C Ambient
  • Auto Protector
  • Continuous Air Over
  • Energy Efficient
  • Fleximount
  • Open Construction
  • Permanent Split Capacitor
  • Reversible
  • Sleeve Bearing
  • 1/2" Dia. Flatted Shaft
  • 11" Leads Minimum
  • 48 Frame
  • 60 Hz

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/2

3/4

Voltage:

460v

Rotation:

Reversible

Duty:

Air Over

Poles:

6

Mount:

Lug

RPM:

1075

Bearings:

Ball

Phase:

1

Enclosure Type:

Open

Hertz:

60

Frame:

48Y

Speeds:

2

Insulation Class:

B

Amperage:

2.2

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm