Apply to be a TradeMaster!
Main product image of 5" 1-Speed Single Shaft Open Air Over Fan/Blower Motor (115V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5" 1-Speed Single Shaft Open Air Over Fan/Blower Motor (115V, 1075 RPM, 1/4 HP)

Brand:
Century
SKU:
942A
Rating:
(0)
Q&A:
(0)
5" 1-Speed Single Shaft Open Air Over Fan/Blower Motor (115V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$226.72 each
In Stock
In Stock
Get 31 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Lug
Product Highlight: Amperage
6.2 Amps

Description

–

Features:

  • OEM Direct Replacement Motor
  • 5" Diameter - 42 Frame
  • Permanent Split Capacitor (PSC); Capacitor Required: 7.5 Mfd-370 Volts (Not Supplied with Motor)
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 1/2" Diameter Shaft with Flat
  • 15" Leads with Male Terminals Housing
  • Flex Mount

Specs

–
Speeds:

1

Type:

Permanent Split Capacitor

Amperage:

6.2

RPM:

1075

Overload Protection:

Automatic

Voltage:

115V

Insulation Class:

B

Poles:

6

Frame:

42

Bearings:

Ball

Horse Power:

1/4

Duty:

Continuous Air Over

Enclosure Type:

Open Air Over

Mount:

Lug

Rotation:

CCWLE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy