Apply to be a TradeMaster!
Main product image of 5-5/8" 3-Speed Fleximount Fan/Blower Motor (277V, 1075 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
5-5/8" 3-Speed Fleximount Fan/Blower Motor (277V, 1075 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
$381.98 each
In Stock
In Stock
Get 7 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/8, 1/10 HP
Product Highlight: Mount
Lug
Product Highlight: Amperage
0.78 Amps

Description

–
Features:
  • Auto Protector
  • Reversible/quick connect terminals
  • Open Construction
  • 1/2" Dia.
  • 60C Ambient
  • Continuous Air Over
  • Permanent Split Capacitor Flatted Shaft
  • 48 Frame (5-5/8" Dia.)
  • Energy Efficient $
  • Reversible
  • 24" Leads
  • 60 HZ
  • Fleximount
  • Sleeve Bearing Minimum
  • 2 hole lugs replace both 9" and 10" bolt circle

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

1/8

1/10

Voltage:

277v

Bearings:

Sleeve

Duty:

Air Over

Rotation:

Reversible

Mount:

Lug

RPM:

1075

Poles:

6

Phase:

1

Hertz:

60

Enclosure Type:

Open

Frame:

48Y

Speeds:

3

Insulation Class:

B

Amperage:

0.78

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy