Apply to be a TradeMaster!
Main product image of 5-5/8" 4-Speed Fleximount Fan/Blower Motor (277V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
5-5/8" 4-Speed Fleximount Fan/Blower Motor (277V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$375.20 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4, 1/3, 1/6 HP
Product Highlight: Mount
Flexible Arms
Product Highlight: Amperage
1.9 Amps

Description

–
Features:
  • Reversing plug
  • Auto Protector
  • Continuous Air Over
  • Energy Efficient
  • Fleximount
  • Open Construction
  • Permanent Split Capacitor
  • Reversible
  • Sleeve Bearing
  • 40C Ambient
  • 1/2" Dia. Flatted Shaft
  • 24" Leads Minimum
  • 48 Frame
  • 60 Hz

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

1/3

1/6

Bearings:

Sleeve

Voltage:

277v

Rotation:

Reversible

Duty:

Air Over

Poles:

6

RPM:

1075

Mount:

Flexible Arms

Phase:

1

Enclosure Type:

Open

Hertz:

60

Speeds:

3

Frame:

48Y

Amperage:

1.9

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy