Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Fleximount Fan/Blower Motor (277V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" 1-Speed Fleximount Fan/Blower Motor (277V, 1075 RPM, 1/2 HP)

Brand:
Century
SKU:
9435V1A
Rating:
(0)
Q&A:
(0)
5-5/8" 1-Speed Fleximount Fan/Blower Motor (277V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$422.04 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Lug
Product Highlight: Amperage
2.8 Amps

Description

–
Features:
  • Special OEM Replacement Motor
  • Reversing plug
  • 277 Volt
  • 1075 RPM
  • Single Speed
  • 2.8 Amps
  • Reversing Plug
  • 40 Degrees C Ambient
  • Leadless Design
  • 11" Leads min.
  • Continuous Duty Air Over
  • Permanent Split Capacitor
  • Sleeve Bearing
  • "A" Dimension: 5"

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/2

Bearings:

Sleeve

Voltage:

277v

Rotation:

Reversible

Duty:

Air Over

Mount:

Lug

RPM:

1075

Poles:

6

Phase:

1

Hertz:

60

Enclosure Type:

Semi-Enclosed

Frame:

48Y

Speeds:

1

Amperage:

2.8

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy