Shop Klein Tools Limited Time Promotion
Main product image of 1/8-1/20-1/30 HP 115v OEM Replacement Motor, 1500 RPM, 3 Speed, 42 Frame, OAO
Magnifying glass
Hover image to zoom

1/8-1/20-1/30 HP 115v OEM Replacement Motor, 1500 RPM, 3 Speed, 42 Frame, OAO

Brand:
Century
SKU:
945B
Rating:
(0)
Q&A:
(0)
1/8-1/20-1/30 HP 115v OEM Replacement Motor, 1500 RPM, 3 Speed, 42 Frame, OAO
Magnifying glass
Hover image to zoom
$345.23 each
In Stock
In Stock
Get 13 Tomorrow, Oct 13
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Horse Power
1/8, 1/20, 1/30 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
1.2 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–

This is a Century 1/8-1/20-1/30 HP 115v OEM Replacement Motor, 1500 RPM, 3 Speed, 42 Frame, OAO.


Features:

  • OEM Direct Replacement Motor
  • 5" Diameter - 42 Frame
  • Permanent Split Capacitor (PSC); Capacitor Required: 5 Mfd-370 Volts (Supplied with Motor)
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 1/2" Diameter Double Shaft with Flat
  • 55" Leads
  • Resilient Base

Specifications:

  • Phase: 1
  • Output HP: 1/8,1/20,1/30 Hp
  • Voltage: 115 V
  • Speed: 1500 rpm
  • Service Factor: 1.0
  • Frame: 42
  • Enclosure: Open Air Over 
  • Thermal Protection: Automatic
  • Ambient Temperature: 40 °C
  • Frequency: 60 Hz
  • Current: 1.3,0.7,0.42 A
  • Duty: Continuous Air Over
  • Insulation Class: B
  • UL: Recognized
  • CSA: Y
  • CE: N
  • Number of Speeds: 3

Specs

–
Horse Power:

1/8

1/20

1/30

Amperage:

1.2

Hertz:

60

Voltage:

115V

Phase:

1

RPM:

1550

Overload Protection:

Automatic

Frame:

42Y

Mount:

Resilient Base

Diameter (Inches):

5"

Insulation Class:

B

Bearings:

Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy