Features:
| Frame: | 42Y |
|---|---|
| Mount: | Resilient Base |
| Motor Orientation: | Horizontal |
| Rotation: | CCWLE |
| Horse Power: | 1/8 1/6 1/15 1/10 |
| Amperage: | 2.2 |
| Max Ambient Temp (°F): | 104°F |
| Phase: | 1 |
| Overload Protection: | Automatic |
| Bearings: | Sleeve |
| Poles: | 4 |
| Diameter (Inches): | 5" |
| RPM: | 1625 |
| Type: | Permanent Split Capacitor |
| Insulation Class: | B |
| Duty: | Air Over |
| Voltage: | 115V |
| Speeds: | 4 |
| Enclosure Type: | Open |
| Hertz: | 60 |