9608A is an official OEM 5" 3-Speed Single Shaft Open Fan/Blower Motor (115V, 1100 RPM, 1/20, 1/75, 1/120 HP) for Century HVAC equipment.
Features:
| Horse Power: | 1/120 1/75 1/20 |
|---|---|
| Amperage: | 0.75 |
| Speeds: | 3 |
| Phase: | 1 |
| OEM: | Trane |
| Frame: | 42 |
| Max Ambient Temp (°F): | 104°F |
| Type: | Permanent Split Capacitor |
| Poles: | 6 |
| Voltage: | 115V |
| Rotation: | Reversible |
| Duty: | Continuous Air Over |
| Enclosure Type: | Open Air Over |
| Bearings: | Ball |
| Overload Protection: | Thermally |
| Mount: | Resilient Base |
| Hertz: | 60 |
| Insulation Class: | B |
| Motor Orientation: | Horizontal |
| Diameter (Inches): | 5" |
| RPM: | 1100 |