Apply to be a TradeMaster!
Main product image of 1/12-1/25 HP 115v OEM Replacement Motor, 4.3" Diameter, 1050 RPM, 2 Speed, 1 PH, OAO
Magnifying glass
Hover image to zoom

1/12-1/25 HP 115v OEM Replacement Motor, 4.3" Diameter, 1050 RPM, 2 Speed, 1 PH, OAO

Brand:
Century
SKU:
97-CENTURY
Rating:
(0)
Q&A:
(0)
1/12-1/25 HP 115v OEM Replacement Motor, 4.3" Diameter, 1050 RPM, 2 Speed, 1 PH, OAO
Magnifying glass
Hover image to zoom
$369.49 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/12, 1/25 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
4 Amps
Product Highlight: Diameter (Inches)
4-2/5" Diameter

Specs

–
Voltage:

115V

Horse Power:

1/12

1/25

Bearings:

Sleeve

RPM:

1050

Phase:

1

Frame:

4.4

Hertz:

60

Mount:

Extended Studs

Amperage:

4

Diameter (Inches):

4-2/5"

Overload Protection:

Automatic

Insulation Class:

A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy