Apply to be a TradeMaster!
Main product image of 5" Totally Enclosed Fan/Blower Motor (115V, 1050 RPM, 1/20 HP)
Magnifying glass
Hover image to zoom
5" Totally Enclosed Fan/Blower Motor (115V, 1050 RPM, 1/20 HP)
Magnifying glass
Hover image to zoom
978 has been discontinued
Discontinued October 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.7 Amps

Description

–
Features:
  • Continuous Duty, Air Over
  • 60 Hz
  • Auto Protector
  • Sleeve Bearing
  • 40 Degrees C Ambient
  • Motor Diameter: 5"
  • Motor Length (less shaft): 4 1/4"
  • Shaft Dimensions: 3/8 x 3" flatted
  • 1/20 HP
  • 1050 RPM
  • 115 Volt
  • 1.7 Amps
  • Capacitor Shaded Pole
  • Rotation: CWSE (clockwise shaft end)
  • 1 Speed
  • OEM Replacement for 7151-2951, Fasco D242

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/20

Bearings:

Sleeve

Voltage:

115V

RPM:

1050

Phase:

1

Enclosure Type:

Totally Enclosed

Frame:

42

Rotation:

CWSE

Mount:

Extended Studs

Hertz:

60

Speeds:

1

Amperage:

1.7

Overload Protection:

Automatic

Diameter (Inches):

5"

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm