Apply to be a TradeMaster!
Main product image of Capacitor Start ODP Rigid Base Motor, 1/2 HP, 3450 RPM (115/208-230V)
Magnifying glass
Hover image to zoom
Capacitor Start ODP Rigid Base Motor, 1/2 HP, 3450 RPM (115/208-230V)
Magnifying glass
Hover image to zoom
B513 has been discontinued
Discontinued October 30, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Capacitor Start ODP Rigid Base Motor, 1/2 HP, 3450 RPM (115/208-230V)
Brand:
Century
SKU:B513ES
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP

Description

Capacitor Start ODP Rigid Base Motor, 1/2 HP, 3450 RPM (115/208-230V)

Applications: Applications: Designed for industrial and commercial pumps, speed reducers and other equipment that mounts directly on a NEMA “C” Face type motor.

Features:
  • Ball Bearing
  • 40C Ambient
  • Class B Insulation
  • 60 Hz
  • Reversible

Note: Image may not be actual representation of item .

Specs

Product Type:

Motor

Frame:

56C

Horse Power:

1/2

Voltage:

115/208-230v

Enclosure Type:

Open Drip Proof

Bearings:

Ball

Rotation:

Reversible

Insulation Class:

B

RPM:

3450

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm