Apply to be a TradeMaster!
Main product image of 5-5/8" Diameter Stock Motor (460V, 1625 RPM, 1/4, 1/6 HP)
Magnifying glass
Hover image to zoom

5-5/8" Diameter Stock Motor (460V, 1625 RPM, 1/4, 1/6 HP)

Brand:
Century
SKU:
BDH1024
Rating:
(1)
Q&A:
(0)
5-5/8" Diameter Stock Motor (460V, 1625 RPM, 1/4, 1/6 HP)
Magnifying glass
Hover image to zoom
$400.23 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Features:
  • Reversing plug
  • Has hex mounting hub on both ends for cradle base mounting
  • 60C Ambient
  • Mounting rings not included
  • Auto Protector
  • Continuous Duty, Air Over
  • Energy Efficient
  • Electrically Reversible
  • Permanent Split Capacitor
  • 1/4~1/6 HP
  • 1625 RPM
  • 460 Volt
  • 0.9-0.7 Amps
  • Ball Bearing
  • Encl. Semi-encl.
  • Capacitor Furnished
  • 2 Speed

Specs

–
Type:

Permanent Split Capacitor

Enclosure Type:

Semi-Enclosed

Bearings:

Ball

Voltage:

460v

Speeds:

2

Duty:

Air Over

Horse Power:

1/6

1/4

Poles:

4

Mount:

Extended Studs

RPM:

1625

Phase:

1

Hertz:

60

Rotation:

Reversible

Frame:

48Y

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

140°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The motor I needed at a great price

The motor is exactly what I needed. Arrived fast and the price is very good.
HVAC
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy