Apply to be a TradeMaster!
Main product image of 5-5/8" Diameter Stock Motor (460V, 1625 RPM, 1/2, 1/3 HP)
Magnifying glass
Hover image to zoom
5-5/8" Diameter Stock Motor (460V, 1625 RPM, 1/2, 1/3 HP)
Magnifying glass
Hover image to zoom
$438.40 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Extended Studs

Description

–
Features:
  • 60/50 HZ
  • Reversing plug
  • Has hex mounting hub on both ends for cradle base mounting
  • Mounting rings not included
  • Auto Protector
  • Continuous Duty, Air Over
  • Energy Efficient
  • Electrically Reversible
  • Permanent Split Capacitor
  • 1/2 ~ 1/3 HP
  • 1625 RPM
  • 460 Volt
  • 1.4-1.3 Amps
  • Ball Bearing
  • Encl. Semi-encl.
  • Capacitor Furnished
  • 2 Speed

Specs

–
Type:

Permanent Split Capacitor

Enclosure Type:

Semi-Enclosed

Bearings:

Ball

Voltage:

460v

Speeds:

2

Duty:

Air Over

Horse Power:

1/2

RPM:

1625

Poles:

4

Mount:

Extended Studs

Phase:

1

Rotation:

Reversible

Hertz:

60

Frame:

48Y

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy