Apply to be a TradeMaster!
Main product image of 5-5/8" Diameter Stock Motor (460V, 1075 RPM, 3/4, 1/2 HP)
Magnifying glass
Hover image to zoom
5-5/8" Diameter Stock Motor (460V, 1075 RPM, 3/4, 1/2 HP)
Magnifying glass
Hover image to zoom
$510.98 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4, 1/2 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Features:
  • Reversing plug
  • Has hex mounting hub on both ends for cradle base mounting
  • Mounting rings not included
  • Reconnect for separate speeds
  • Auto Protector
  • Continuous Duty, Air Over
  • Energy Efficient
  • Electrically Reversible
  • Permanent Split Capacitor
  • 3/4 ~ 1/2 HP
  • 1075 RPM
  • 460 Volt
  • 2.2 - 1.1 Amps
  • Ball Bearing
  • Encl. Semi-encl.
  • Capacitor Furnished
  • 2 Speed

Specs

–
Type:

Permanent Split Capacitor

Bearings:

Ball

Enclosure Type:

Semi-Enclosed

Voltage:

460v

Speeds:

2

Horse Power:

3/4

1/2

Duty:

Air Over

RPM:

1075

Poles:

6

Mount:

Extended Studs

Phase:

1

Hertz:

60

Rotation:

Reversible

Frame:

48Y

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

140°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy