Apply to be a TradeMaster!
Main product image of 5-5/8" High Efficiency Stock Motor (460V, 1100 RPM, 1 HP)
Magnifying glass
Hover image to zoom
5-5/8" High Efficiency Stock Motor (460V, 1100 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$503.69 each
In Stock
In Stock
Get 3 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
3.2 Amps

Description

–
Features:
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 48 Frame
  • Permanent Split Capacitor
  • Reversible

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1

Voltage:

460v

Duty:

Air Over

Bearings:

Ball

Poles:

6

RPM:

1100

Mount:

Round Belly Band

Rotation:

Reversible

Phase:

1

Hertz:

60

Speeds:

3

Amperage:

3.2

Frame:

48Y

Capacitor:

15MFD-370V

Insulation Class:

B

Enclosure Type:

Open Drip Proof

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy