Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
Other Motors
1/4 HP 115/208-230v Fan and Blower HVAC/R Motor,1 PH, 1800 RPM, 48 Frame, OPEN
Brand:
Century
SKU:
BF2024
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BF2024 has been discontinued
Discontinued April 10, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Enclosure (115/230V, 1725 RPM, 1/4 HP)
Brand:
Century
SKU:
GF2024
(4)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
230V, 208V, 115V
1725 RPM
1/4 HP
Resilient Base
4.6, 2.3 Amps
Specs
–
Voltage:
230V
208V
115V
Horse Power:
1/4
RPM:
1725
Bearings:
Ball
Phase:
1
Frame:
48
Hertz:
60
Mount:
Resilient Base
Amperage:
4.6
2.3
Overload Protection:
Automatic
Insulation Class:
B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video