Apply to be a TradeMaster!
Main product image of 5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Enclosure (115/230V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Enclosure (115/230V, 1725 RPM, 1/4 HP)

Brand:
Century
SKU:
GF2024
Rating:
(4)
Q&A:
(0)
5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Enclosure (115/230V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
GF2024 has been discontinued
Discontinued September 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
5 Amps

Description

–
Features:
  • Ambient Temperature: 40ºC
  • Duty: Continuous
  • Electrical Type: Split Phase
  • Frequency: 60 HZ
  • Mounting: Resilient Base
  • Rotation: Selective Clockwise
  • Thermal Protection: Automatic
  • Phase: 1
  • Motor Orientation: Horizontal Or Up Or Down
  • Poles: 4

Specs

–
Type:

Split Phase

Horse Power:

1/4

Bearings:

Ball

Voltage:

115/230V

Duty:

Continuous

Rotation:

CW

Poles:

4

RPM:

1725

Mount:

Resilient Base

Phase:

1

Speeds:

1

Hertz:

60

Frame:

48

Amperage:

5

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Bearings
Voltage
Rotation
Split Phase
1/4
Ball
115/230V
CW

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fan Motor

Used this to replace an existing fan motor. Fit and worked perfectly as expected.
ILLIMITED, Inc.
GUAM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for old GE motor.

Easy replacement for old blower motor. Next day delivery was great. Had A/C working within minutes of receipt of the motor.
Mike homeowner DIY
Princeton, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match. Great price. Fast shipping

Exact match to 25 year old motor.
HVAC MD
Baltimore
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor Arrived Fast!

I have not yet installed this motor but was surprised by the huge inventory you maintain or have access to. Speedy delivery too!
Scooter
Morris, IL.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?