Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase ODP Resilient Base Motor (208-230/460V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase ODP Resilient Base Motor (208-230/460V, 1725 RPM, 1/2 HP)

Brand:
Century
SKU:
BK3054V1
Rating:
(0)
Q&A:
(0)
6-1/2" 3-Phase ODP Resilient Base Motor (208-230/460V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$590.74 each
In Stock
In Stock
Get 4 Tomorrow, Oct 20
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
1.9 Amps

Description

–
6-1/2" 3-Phase ODP Resilient Base Motor (208-230/460V, 1725 RPM, 1/2 HP)

Features:
  • Ball Bearing
  • 40?C Ambient
  • Continuous Duty
  • 60 HZ

Specs

–
Type:

Polyphase

Horse Power:

1/2

Voltage:

208-230/460v

Bearings:

Ball

Duty:

Continuous

RPM:

1725

Mount:

Resilient Base

Poles:

4

Rotation:

Reversible

Phase:

3

Speeds:

1

Hertz:

60

Frame:

56Y

Insulation Class:

B

Amperage:

1.9

Enclosure Type:

Open Drip Proof

Diameter (Inches):

6-1/2"

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy