
| Type: | Shaded Pole |
|---|---|
| Horse Power: | 1/5 1/10 1/8 |
| Voltage: | 115V |
| Bearings: | Sleeve |
| Duty: | Air Over |
| Poles: | 6 |
| RPM: | 1075 |
| Mount: | Resilient Rings |
| Rotation: | Reversible |
| Speeds: | 3 |
| Hertz: | 60 |
| Enclosure Type: | Open Air Over |
| Amperage: | 3.2 1.7 2.1 |
| Frame: | 42Y |
| Phase: | 1 |
| Insulation Class: | B |
| Diameter (Inches): | 4-7/8" |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |