Pros, Join Our TradeMaster Program!
Description
6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 1725 RPM, 1 HP)

Applications: Compressors, pumps, conveyors, milking machines, blowers, fans

Features:
  • Capacitor Start High Start Torque Rotation: Reversible 40 °C Ambient 60 HZ 56 Frame
Read more
Specs
Type:
Capacitor Start
Induction Run
Horse Power:
1
Bearings:
Ball
Voltage:
115/208-230v
Duty:
Continuous
Poles:
4
RPM:
1725
Mount:
Resilient Base
Rotation:
Selective CCW
Speeds:
1
Enclosure Type:
Drip Proof
Frame:
56
Amperage:
13.2/6.6
Insulation Class:
B
Amperage:
13.2
6.6
Phase:
1
Overload Protection:
None
Max Ambient Temp (°F):
104°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.