Shop Limited Time Deals
Main product image of 6-1/2" Capacitor Start Resilient Base Motor w/ Sleeve Bearing (208-230/115V, 1725 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Resilient Base Motor w/ Sleeve Bearing (208-230/115V, 1725 RPM, 3/4 HP)

Brand:
Century
SKU:
C654
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start Resilient Base Motor w/ Sleeve Bearing (208-230/115V, 1725 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
C654 has been discontinued
Discontinued June 21, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Fan & Blower Motor - 3/4 HP, 1800 RPM, 1 PH, CCW (115/208-230V)
SKU:B319
(0)
Order by today, receive 56 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
208-230/115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

Features:
  • High Start Torque
  • Reversible
  • 40 Degrees C Ambient
  • 60 Hz
  • 3/4 HP
  • 1725 RPM
  • 208-230/115 Volt
  • 5.4-5.5/11.0 Full Load Amps
  • 56 Frame
  • Sleeve Bearing
  • Service Factor: 1.25
  • Auto Protector
  • Insulation Class B
  • Open D.P. Enclosure

Specs

Type:

Capacitor Start

Single or Dual Voltage

Induction Run

Motor:

Capacitor Start

Bearings:

Sleeve

Horse Power:

3/4

Diameter (Inches):

6-1/2"

Voltage:

208-230/115V

Duty:

Continuous

Poles:

4

Mount:

Cushion Base

RPM:

1725

Phase:

1

Rotation:

RCCW

Hertz:

60

Enclosure Type:

Drip Proof

Speeds:

1

Frame:

56

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm