Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
Capacitor Start Motors
Capacitor Start Rigid Base Motors
6-1/2" Capacitor Start Rigid Base Motor (208-230/115V, 1725 RPM, 1-1/2 HP)
Brand:
Century
SKU:
C688
Rating:
(0)
Q&A:
(1)
Hover image to zoom
C688 has been discontinued
Discontinued March 11, 2021
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Direct Replacement:
General Purpose Motor - 1-1/2 HP, 1725 RPM, 1 PH, CCW (115/208-230V)
Brand:
Marathon Motors
SKU:
C186A
(1)
Order by
today
, receive 14 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
115/208-230v
1725 RPM
Reversible
1-1/2 HP
15, 7.8, 7.5 Amps
Description
–
6-1/2" Capacitor Start Rigid Base Motor (208-230/115V, 1725 RPM, 1-1/2 HP)
Features:
Capacitor Start
High Stat Torue
Reversible
Open Dripproof
Rigid Base
40C Ambient
60 Hz
Specs
–
Horse Power:
1-1/2
Bearings:
Ball
Voltage:
115/208-230v
RPM:
1725
Rotation:
Reversible
Amperage:
15
7.8
7.5
Enclosure Type:
Open Drip Proof
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: what is the shaft length?
1 Answer
Asked by jay jr 10 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- SupplyHouse Staff
The shaft length measures 1-7/8".
Was this review helpful to you?
0
0
Flag this review
×
Video