| Type: | Split Phase |
|---|---|
| Horse Power: | 1/3 |
| Voltage: | 115V |
| Bearings: | Sleeve |
| Duty: | Continuous |
| RPM: | 1725 |
| Mount: | Resilient Base |
| Phase: | 1 |
| Rotation: | CCW |
| Speeds: | 1 |
| Hertz: | 60 |
| Frame: | 48Y |
| Amperage: | 6.2 |
| Enclosure Type: | Open Air Over |
| Motor: | Split Phase |
| Overload Protection: | Automatic |
| Diameter (Inches): | 5-5/8" |
| Insulation Class: | B |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |