Apply to be a TradeMaster!
Main product image of 5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Drip Proof (115/230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Drip Proof (115/230V, 1725 RPM, 1/2 HP)

Brand:
Century
SKU:
CB2054AD
Rating:
(0)
Q&A:
(0)
5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Drip Proof (115/230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$383.09 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1425, 1725, 1725/1425 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Drip Proof (115/230V, 1725 RPM, 1/2 HP)

Carbonator Pump Motors

Features:
  • Auto Protector
  • 48 Frame
  • 60 Hz
  • Split Phase
  • Mount 48Y
  • 40°C Ambient
  • Class B Insulation
  • Special Shaft
  • Sleeve Bearings

Specs

–
Type:

Split Phase

Horse Power:

1/2

Voltage:

115/230V

Bearings:

Sleeve

Rotation:

Reversible

Duty:

Continuous

RPM:

1425

1725

1725/1425

Mount:

Resilient Base

Phase:

1

Hertz:

60

Speeds:

1

Frame:

48

Enclosure Type:

Open Air Over

Motor:

Split Phase

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Insulation Class:

B

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy