Apply to be a TradeMaster!
Main product image of 5-5/8" 2-Speed Standard Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

5-5/8" 2-Speed Standard Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 1/3 HP)

Brand:
Century
SKU:
D0004
Rating:
(0)
Q&A:
(0)
5-5/8" 2-Speed Standard Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
D0004 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
5-5/8" 2-Speed Standard Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 1/3 HP)

Features:
  • Auto Protector
  • Open Construction
  • Standard Efficiency
  • 26" Leads
  • Class B Insulation
  • Permanent Split Capacitor
  • 2-1/4” Rings with 2-1/2” Adapters included
  • 48 Frame (5-5/8” Dia.)
  • Continuous Air Over
  • 40° C Ambient
  • 60 HZ only
  • Lead Reversible
  • Sleeve Bearing

Specs

–
Type:

Permanent Split Capacitor

Motor:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

208/230V

Bearings:

Sleeve

RPM:

1075

Duty:

Air Over

Mount:

Resilient Rings

Poles:

6

Enclosure Type:

Open

Rotation:

Reversible

Speeds:

2

Hertz:

60

Frame:

48Y

Capacitor:

5MFD-370V

Phase:

1

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm