Shop Klein Tools Limited Time Promotion
Main product image of 5-5/8" 2-Speed Standard Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" 2-Speed Standard Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 3/4 HP)

Brand:
Century
SKU:
D0008
Rating:
(0)
Q&A:
(0)
5-5/8" 2-Speed Standard Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$198.23 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
5-5/8" 2-Speed Standard Efficiency Indoor Blower Motor (208-230V, 1075 RPM, 3/4 HP)

Features:
  • Auto Protector
  • Open Construction
  • Standard Efficiency
  • 26" Leads
  • Class B Insulation
  • Permanent Split Capacitor
  • 2-1/4” Rings with 2-1/2” Adapters included
  • 48 Frame (5-5/8” Dia.)
  • Continuous Air Over
  • 40° C Ambient
  • 60 HZ only
  • Lead Reversible
  • Sleeve Bearing

Specs

–
Type:

Permanent Split Capacitor

Motor:

Permanent Split Capacitor

Horse Power:

3/4

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

RPM:

1075

Mount:

Resilient Rings

Poles:

6

Enclosure Type:

Open

Rotation:

Reversible

Hertz:

60

Speeds:

2

Capacitor:

10MFD-370V

Frame:

48Y

Insulation Class:

B

Phase:

1

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy