Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
5-5/8 Inch Diameter Motors
5-5/8 Inch Single Shaft Fan/Blower Motors
5-5/8" 3-Speed PSC Direct Drive Blower Motor w/ Capacitor (208-230V, 1075 RPM, 1/4 HP)
Brand:
Century
SKU:
D1026AO
Rating:
(0)
Q&A:
(0)
Hover image to zoom
D1026AO has been discontinued
Discontinued July 13, 2024
This product was discontinued by the manufacturer.
This item replaces:
3584
Product Highlights
–
208/230V
1075 RPM
Reversible
1/4 HP
Resilient Rings
1.8 Amps
Description
–
5-5/8" 3-Speed PSC Direct Drive Blower Motor w/ Capacitator (208-230V, 1075 RPM, 1/4 HP)
Product Features:
Permanent Split Capacitor
Continuous Air Over
(2) 1/2" Mounting Rings
Class B Insulation
40°C Ambient
Electrically Reversible
Open Enclosure
Automatic Overload
Hertz: 60
NEMA Frame: 48
Phase: Single
Hide Description
Specs
–
RPM:
1075
Horse Power:
1/4
Type:
Permanent Split Capacitor
Voltage:
208/230V
Rotation:
Reversible
Bearings:
Sleeve
Mount:
Resilient Rings
Speeds:
3
Phase:
1
Amperage:
1.8
Frame:
48
Max Ambient Temp (°F):
104°F
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video