Apply to be a TradeMaster!
5" 4-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10HP)

5" 4-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10HP)

Brand:
Century
SKU:
D291P
Rating:
(0)
Q&A:
(0)
5" 4-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10HP)
$156.79 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/10 HP
Product Highlight: Mount
Resilient Base

Description

–

Features:

  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase

Specs

–
Bearings:

Sleeve

Overload Protection:

Automatic

Horse Power:

1/10

Rotation:

CCWLE

Duty:

Air Over

Frame:

42Y

Mount:

Resilient Base

Hertz:

60

Enclosure Type:

Open Air Over

Voltage:

115V

Poles:

6

Insulation Class:

B

Phase:

1

RPM:

1050

Speeds:

4

Type:

Shaded Pole

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy