Apply to be a TradeMaster!
Main product image of 4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/25 HP)
Magnifying glass
Hover image to zoom

4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/25 HP)

Brand:
Century
SKU:
D333
Rating:
(0)
Q&A:
(0)
4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/25 HP)
Magnifying glass
Hover image to zoom
$279.50 each
In Stock
In Stock
Get 52 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/25 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
1.4 Amps

Description

–
Century OEM replacement blower motor

Product Features:
  • Auto Protector
  • Continuous Duty, Air Over
  • 3/8 Diameter Shaft
  • 60 Hz
  • Shaded Pole
  • 1/25 HP
  • 1550 RPM
  • 115 Volt
  • 1.4 Amps
  • 1 Speed

Specs

–
Type:

Shaded Pole

Horse Power:

1/25

Bearings:

Sleeve

Voltage:

115V

Phase:

1

RPM:

1550

Rotation:

CWLE

Frame:

4.4

Enclosure Type:

Open

Speeds:

3

Hertz:

60

Mount:

Resilient Base

Amperage:

1.4

Diameter (Inches):

4-2/5"

Overload Protection:

Automatic

Insulation Class:

B

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy