Century 5" 4-Speed Double Shaft Fan/Blower Motor (208-230V, 1075 RPM, 1/10, 1/15, 1/20, 1/25 HP)
Features:
| Rotation: | CCWLE |
|---|---|
| Voltage: | 208V 208/230V 230V |
| Enclosure Type: | Open |
| Hertz: | 60 |
| Insulation Class: | B |
| Amperage: | 0.7 |
| Duty: | Air Over |
| Horse Power: | 1/10 1/25 1/15 1/20 |
| Speeds: | 4 |
| Mount: | Resilient Base |
| Phase: | 1 |
| Overload Protection: | Automatic |
| RPM: | 1075 |
| Type: | Permanent Split Capacitor |
| Poles: | 6 |
| Frame: | 42Y |