| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/4 1/6 1/10 |
| Voltage: | 230V 208V 208/230V |
| Bearings: | Sleeve |
| Duty: | Air Over |
| RPM: | 1075 |
| Poles: | 6 |
| Mount: | Resilient Base |
| Hertz: | 60 |
| Speeds: | 3 |
| Enclosure Type: | Open Air Over |
| Rotation: | CCWLE |
| Amperage: | 2 |
| Frame: | 42Y |
| Insulation Class: | B |
| Phase: | 1 |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |