| Voltage: | 115V |
|---|---|
| Horse Power: | 1/10 |
| Phase: | 1 |
| Bearings: | Sleeve |
| RPM: | 1550 |
| Frame: | 42Y |
| Hertz: | 60 |
| Mount: | Resilient Ring - Extended Studs |
| Amperage: | 3.5 |
| Overload Protection: | Automatic |
| Insulation Class: | A |
Hi Bill. This motor has a 9-5/16" x 1/2" x 9-5/16" Shaft and a CCW Lead End Rotation.