Apply to be a TradeMaster!
Main product image of 5" Double Shaft Fan/Blower Motor Less Base (208-230V, 1550 RPM, 1/5, 1/10 HP)
Magnifying glass
Hover image to zoom

5" Double Shaft Fan/Blower Motor Less Base (208-230V, 1550 RPM, 1/5, 1/10 HP)

Brand:
Century
SKU:
DC4522
Rating:
(0)
Q&A:
(0)
5" Double Shaft Fan/Blower Motor Less Base (208-230V, 1550 RPM, 1/5, 1/10 HP)
Magnifying glass
Hover image to zoom
$193.28 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
2.8 Amps

Description

–
5" Double Shaft Fan/Blower Motor Less Base (208-230V, 1550 RPM, 1/5, 1/10 HP)

Features:
  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/5

Bearings:

Sleeve

Voltage:

208/230V

Duty:

Air Over

Mount:

Resilient Rings

RPM:

1550

Poles:

4

Rotation:

CCWLE

Enclosure Type:

Open

Speeds:

2

Hertz:

60

Frame:

42Y

Amperage:

2.8

Insulation Class:

B

Phase:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy