Apply to be a TradeMaster!
Main product image of 5-5/8" 2-Speed Standard Efficiency Indoor Blower Motor (115V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" 2-Speed Standard Efficiency Indoor Blower Motor (115V, 1075 RPM, 1/4 HP)

Brand:
Century
SKU:
DL001
Rating:
(0)
Q&A:
(0)
5-5/8" 2-Speed Standard Efficiency Indoor Blower Motor (115V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$133.90 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
3.5 Amps

Description

–
Features:
  • Auto Protector
  • Class "B" Insulation
  • Continuous Air Over
  • Lead Reversible
  • Open Construction
  • Permanent Split Capacitor (PSC)
  • 40 Degrees C Ambient
  • Sleeve Bearing
  • Standard Efficiency
  • 26" Leads
  • 48 Frame
  • 60 Hz Only
  • 1/4 HP
  • 2-Speed
  • 1075 RPM (on high)
  • 115 Volt
  • 3.5 Rated Amps, 4.6 Max Amps
  • Requires a 5 MFD 370V Run Capacitor
  • Motor Diameter: 5 5/8"
  • Resilient Mounting Ring-to-Ring Dimension (distance apart on center): 4.67"
  • Shaft Dimensions: 1/2 x 4 1/2" (including resilient ring)
  • Resilient Ring Diameter: 2 1/4" (with 2 1/2" Adapters Included)

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Bearings:

Sleeve

Voltage:

115V

Duty:

Air Over

Mount:

Resilient Rings

RPM:

1075

Poles:

6

Enclosure Type:

Open

Phase:

1

Rotation:

Reversible

Hertz:

60

Speeds:

2

Frame:

48Y

Amperage:

3.5

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy